Motion
GRG8320292.00

GROVE GEAR
GRG8320292.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 210 Frame
MI ITEM #19051215
MFR #GRG8320292.00
List Price$3,980.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8320292.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 210 Frame
MI ITEM #19051215
MFR #GRG8320292.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,980.08/each for your price

Overview

Mfr description
GRG8320292.00 GRG-BMQ832-15-L-210

Specifications

  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.127 hp
  • Horsepower Rating Normal Duty
    6.127 hp
  • Output Bore Type
    Solid Shaft
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    210
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    2980 in/lb;336.695 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    5/16 x 5/32 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRG-BMQ832-15-L-210
  • Weight
    75 lbs
  • Horsepower
    6.127 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    15:1
  • Shaft Diameter
    1.5000 in
  • Torque Rating (in-lb)
    2980 in-lbs;336.695 Nm
  • Bore Diameter
    1.3750 in, 34.92 mm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought