Motion
GRG8320551.20

GROVE GEAR
GRG8320551.20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 180 Frame
MI ITEM #19051216
MFR #GRG8320551.20
List Price$5,483.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8320551.20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 180 Frame
MI ITEM #19051216
MFR #GRG8320551.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,483.64/each for your price

Overview

Mfr description
GRG8320551.20 GRG-HMQ832-20-H1-180-20

Specifications

  • Ratio
    20:1
  • NEMA / IEC Frame Size
    180
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRG-HMQ832-20-H1-180-20
  • Weight
    75 lbs, 34.02 kg
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought