Motion
GRG832202094.00

GROVE GEAR
GRG832202094.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19051220
MFR #GRG832202094.00
List Price$6,052.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG832202094.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19051220
MFR #GRG832202094.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,052.91/each for your price

Overview

Mfr description
GRG832202094.00 GRG-DMQ832-200-L2-56

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Double Reduction
  • Ratio
    200:1
  • Max Input Horsepower
    1.208 hp
  • Horsepower Rating Normal Duty
    1.208 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    8.75 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    5534 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    10.4400 in
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GRG-DMQ832-200-L2-56
  • Weight
    96 lbs, 43.545 kg
  • Horsepower
    1.208 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    200:1
  • Output
    0.768 hp
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.7500 in
  • Torque Rating (in-lb)
    5534 in-lbs
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Shaft
  • Overhung Load
    2275 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought