Motion
GRG832203101.00

GROVE GEAR
GRG832203101.00

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 56C Frame
MI ITEM #19051228
MFR #GRG832203101.00
List Price$6,138.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG832203101.00

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 56C Frame
MI ITEM #19051228
MFR #GRG832203101.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,138.17/each for your price

Overview

Mfr description
GRG832203101.00 GRG-DMQ832-900-L3-56

Specifications

  • Ratio
    900:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRG-DMQ832-900-L3-56
  • Weight
    105 lbs, 47.627 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    900:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought