Motion
GRG832206102.00

GROVE GEAR
GRG832206102.00

Right Angle Worm Gear Speed Reducer - 1000:1 Ratio, 56 Frame
MI ITEM #19051235
MFR #GRG832206102.00
List Price$6,138.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG832206102.00

Right Angle Worm Gear Speed Reducer - 1000:1 Ratio, 56 Frame
MI ITEM #19051235
MFR #GRG832206102.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,138.17/each for your price

Overview

Mfr description
GRG832206102.00 GRG-DMQ832-1000-L6-56

Specifications

  • Ratio
    1000:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRG-DMQ832-1000-L6-56
  • Weight
    96 lbs, 43.54 kg
  • Nominal Ratio
    1000:1
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text