Motion
GRG832206103.00

GROVE GEAR
GRG832206103.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 3.2500 in Center Distance, C-Face Quill Input, 56 Frame
MI ITEM #19051236
MFR #GRG832206103.00
List Price$6,052.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG832206103.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 3.2500 in Center Distance, C-Face Quill Input, 56 Frame
MI ITEM #19051236
MFR #GRG832206103.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,052.91/each for your price

Overview

Mfr description
GRG832206103.00 GRG-DMQ832-1200-L6-56

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GRG-DMQ832-1200-L6-56
  • Weight
    96 lbs, 43.54 kg
  • Input Style
    Quill Style
  • Lubrication
    Factory Filled Oil
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought