Motion
GRG8322173.00

GROVE GEAR
GRG8322173.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 56C Frame
MI ITEM #19051250
MFR #GRG8322173.00
List Price$6,052.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8322173.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 56C Frame
MI ITEM #19051250
MFR #GRG8322173.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,052.91/each for your price

Overview

Mfr description
GRG8322173.00 GRG-DMQ832-300-R1-56C

Specifications

  • Ratio
    300:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRG-DMQ832-300-R1-56C
  • Weight
    103 lbs, 46.72 kg
  • Nominal Ratio
    300:1
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought