Motion
GRG8323044.00

GROVE GEAR
GRG8323044.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
MI ITEM #19051269
MFR #GRG8323044.00
List Price$4,685.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8323044.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
MI ITEM #19051269
MFR #GRG8323044.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,685.44/each for your price

Overview

Mfr description
GRG8323044.00 GRG-WBMQ832-40-L-140--

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    140
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRG-WBMQ832-40-L-140--
  • Weight
    75 lbs, 34.02 kg
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text