Motion
GRG8323057.00

GROVE GEAR
GRG8323057.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
MI ITEM #19051271
MFR #GRG8323057.00
List Price$4,685.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8323057.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
MI ITEM #19051271
MFR #GRG8323057.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,685.44/each for your price

Overview

Mfr description
GRG8323057.00 GRG-WBMQ832-50-R-140

Specifications

  • Ratio
    50:1
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRG-WBMQ832-50-R-140
  • Weight
    83 lbs, 37.648 kg
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text