Motion
GRG8324015.00

GROVE GEAR
GRG8324015.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 56C Frame
MI ITEM #19051282
MFR #GRG8324015.00
List Price$5,815.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8324015.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 56C Frame
MI ITEM #19051282
MFR #GRG8324015.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,815.33/each for your price

Overview

Mfr description
GRG8324015.00 GRG-DXMQ832-200-L1-56

Specifications

  • Reduction
    Double Reduction
  • Ratio
    200:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRG-DXMQ832-200-L1-56
  • Weight
    97 lbs, 44 kg
  • Nominal Ratio
    200:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought