Motion
GRG832407130.00

GROVE GEAR
GRG832407130.00

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #19051291
MFR #GRG832407130.00
List Price$5,815.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG832407130.00

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #19051291
MFR #GRG832407130.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,815.33/each for your price

Overview

Mfr description
GRG832407130.00 GRG-DXMQ832-75-L3-140

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    75:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.238 hp
  • Horsepower Rating Normal Duty
    2.238 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    23.3 rpm
  • Maximum Output Torque
    4892 in/lb;552.721 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    10119.71 N, 2275 lbs
  • Housing Height
    9.3800 in
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GRG-DXMQ832-75-L3-140
  • Weight
    97 lbs, 44 kg
  • Horsepower
    2.238 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    75:1
  • Output
    1.811 hp;1.35 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    4892 in-lbs;552.721 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Shaft
  • Overhung Load
    2275 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text