Motion
GRG8325552.00

GROVE GEAR
GRG8325552.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 250:1 Ratio, 56C Frame
MI ITEM #19051299
MFR #GRG8325552.00
List Price$5,815.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8325552.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 250:1 Ratio, 56C Frame
MI ITEM #19051299
MFR #GRG8325552.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,815.33/each for your price

Overview

Mfr description
GRG8325552.00 GRG-DXMQ832-250-L1-56

Specifications

  • Reduction
    Double Reduction
  • Ratio
    250:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRG-DXMQ832-250-L1-56
  • Weight
    108 lbs, 48.99 kg
  • Nominal Ratio
    250:1
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought