Motion
GRG8325786.00

GROVE GEAR
GRG8325786.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19051313
MFR #GRG8325786.00
List Price$6,290.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8325786.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19051313
MFR #GRG8325786.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,290.76/each for your price

Overview

Mfr description
GRG8325786.00 GRG-DXFMQ832-300-RR1-56

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.895 hp
  • Horsepower Rating Normal Duty
    0.895 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    6 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    5412 in/lb;611.474 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    10119.71 N, 2275 lbs
  • Housing Height
    9.3800 in
  • Keyway Size
    3/8 x 2.6300 in, 9.525 x 66.80 mm
  • Series
    GR
  • Manufacturer Reducer Size
    325
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GRG-DXFMQ832-300-RR1-56
  • Weight
    107 lbs, 48.534 kg
  • Horsepower
    0.895 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    300:1
  • Output
    0.524 hp;0.391 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    5412 in-lbs;611.474 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Shaft
  • Overhung Load
    2275 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought