Motion
GRG8326260.00

GROVE GEAR
GRG8326260.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 180A Frame
MI ITEM #19051324
MFR #GRG8326260.00
List Price$4,325.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8326260.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 180A Frame
MI ITEM #19051324
MFR #GRG8326260.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,325.02/each for your price

Overview

Mfr description
GRG8326260.00 GRG-VLMQ832-10-RD-180A

Specifications

  • Ratio
    10:1
  • NEMA / IEC Frame Size
    180A
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRG-VLMQ832-10-RD-180A
  • Weight
    88 lbs, 39.916 kg
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought