Motion
GRGF21001234.23

GROVE GEAR
GRGF21001234.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #19051333
MFR #GRGF21001234.23
List Price$3,102.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGF21001234.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #19051333
MFR #GRGF21001234.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,102.77/each for your price

Overview

Mfr description
GRGF21001234.23 GRG-FHM821-25-HR-56-23

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.094 hp
  • Horsepower Rating Normal Duty
    1.094 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Hollow
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    70 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    985 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    4.8200 in
  • Housing Width
    5.8000 in
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Length
    4.8200 in
  • Manufacturer Reducer Size
    821
  • Torque Arm Kit
    Optional
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GRG-FHM821-25-HR-56-23
  • Weight
    34 lbs, 15.422 kg
  • Horsepower
    1.094 hp
  • Input Style
    C-Face Coupled
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    25:1
  • Output
    1.094 hp;0.816 kw
  • Shaft Diameter
    1.4380 in
  • Torque Rating (in-lb)
    985 in-lbs
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821
  • Width
    5.8000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text