Motion
GRGF21002629.24

GROVE GEAR
GRGF21002629.24

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 56 Frame
MI ITEM #19051388
MFR #GRGF21002629.24
List Price$3,102.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGF21002629.24

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 56 Frame
MI ITEM #19051388
MFR #GRGF21002629.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,102.77/each for your price

Overview

Mfr description
GRGF21002629.24 GRG-FHMQ821-80-HR-56-24

Specifications

  • Ratio
    80:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-FHMQ821-80-HR-56-24
  • Weight
    33 lbs, 15 kg
  • Nominal Ratio
    80:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought