Motion
GRGF21005079.00

GROVE GEAR
GRGF21005079.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #19051398
MFR #GRGF21005079.00
List Price$2,368.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGF21005079.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #19051398
MFR #GRGF21005079.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,368.38/each for your price

Overview

Mfr description
GRGF21005079.00 GRG-FMQ821-30-RR-140

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.896 hp
  • Horsepower Rating Normal Duty
    0.896 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Single Output Shaft
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    58 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    968 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    1255 lbs
  • Housing Dimensions
    5.8500 in x 4.0000 in x 6.5000 in, 148.6 x 101.60 mm x 165.10 mm
  • Housing Height
    6.5000 in, 165.10 mm
  • Housing Length
    5.8500 in, 148.60 mm
  • Housing Width
    5.8000 in
  • Keyway Size
    3/16 x 3/32 in, 4.8 x 2.40 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    5.8500 in, 148.60 mm
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GRG-FMQ821-30-RR-140
  • Weight
    32 lbs, 14.51 kg
  • Horsepower
    0.896 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    30:1
  • Output
    0.896 hp;0.668 kw
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    968 in-lbs
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Overhung Load
    1255 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821
  • Width
    4.0000 in, 101.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text