Motion
GRGF21301331.16

GROVE GEAR
GRGF21301331.16

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19051405
MFR #GRGF21301331.16
List Price$4,109.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGF21301331.16

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19051405
MFR #GRGF21301331.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,109.51/each for your price

Overview

Mfr description
GRGF21301331.16 GRG-WFHMQ821-30-HR-56-16

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-WFHMQ821-30-HR-56-16
  • Weight
    33 lbs, 15 kg
  • Nominal Ratio
    30:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought