Motion
GRGJ26001049.00

GROVE GEAR
GRGJ26001049.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
Mi Item #19051444
MFR #GRGJ26001049.00
Price$3,109.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGJ26001049.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
Mi Item #19051444
MFR #GRGJ26001049.00

Mfr description
GRGJ26001049.00 GRG-JMQ826-30-L-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,109.82/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    61 lbs, 27.67 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GRG-JMQ826-30-L-56
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)