Motion
GRGJ32001081.00

GROVE GEAR
GRGJ32001081.00

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 140 Frame
MI ITEM #19051451
MFR #GRGJ32001081.00
List Price$4,325.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGJ32001081.00

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 140 Frame
MI ITEM #19051451
MFR #GRGJ32001081.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,325.02/each for your price

Overview

Mfr description
GRGJ32001081.00 GRG-JMQ832-80-L-140

Specifications

  • Ratio
    80:1
  • NEMA / IEC Frame Size
    140
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRG-JMQ832-80-L-140
  • Weight
    82 lbs, 37.19 kg
  • Nominal Ratio
    80:1
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought