Motion
GRGT21001002.00

GROVE GEAR
GRGT21001002.00

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio
MI ITEM #19051456
MFR #GRGT21001002.00
List Price$1,817.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT21001002.00

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio
MI ITEM #19051456
MFR #GRGT21001002.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,817.04/each for your price

Overview

Mfr description
GRGT21001002.00 GRG-T821-7.5-L

Specifications

  • Ratio
    7.5:1
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-T821-7.5-L
  • Weight
    29 lbs, 13.15 kg
  • Nominal Ratio
    7.5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought