Motion
GRGT21001028.00

GROVE GEAR
GRGT21001028.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19051462
MFR #GRGT21001028.00
List Price$2,122.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT21001028.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19051462
MFR #GRGT21001028.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,122.82/each for your price

Overview

Mfr description
GRGT21001028.00 GRG-TM821-15-L-56

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.661 hp
  • Horsepower Rating Normal Duty
    1.661 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Single Output Shaft
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    897 in/lb;101.347 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    5004.24 N, 1125 lbs
  • Housing Height
    7.0900 in
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Horizontal Base, Worm Over
  • Manufacturer Catalog Number
    GRG-TM821-15-L-56
  • Weight
    34 lbs, 15.422 kg
  • Horsepower
    1.661 hp
  • Input Style
    C-Face Coupled
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    15:1
  • Output
    1.661 hp
  • Shaft Diameter
    1.0000 in
  • Torque Rating (in-lb)
    897 in-lbs;101.347 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Shaft
  • Overhung Load
    1125 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought