Overview
Mfr description
GRGT21001034.00 GRG-TM821-60-L-56
Specifications
- Ratio60:1
- NEMA / IEC Frame Size56
- Manufacturer Reducer Size821
- Manufacturer Catalog NumberGRG-TM821-60-L-56
- Weight34 lbs
- Nominal Ratio60:1
- Case Size821
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data