Motion
GRGT21003010.00

GROVE GEAR
GRGT21003010.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19051500
MFR #GRGT21003010.00
List Price$1,888.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT21003010.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19051500
MFR #GRGT21003010.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,888.65/each for your price

Overview

Mfr description
GRGT21003010.00 GRG-T821-60-D

Specifications

  • Ratio
    60:1
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-T821-60-D
  • Weight
    29 lbs, 13.15 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought