Motion
GRGT21206108.00

GROVE GEAR
GRGT21206108.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 3600:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19051525
MFR #GRGT21206108.00
Price$3,803.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT21206108.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 3600:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19051525
MFR #GRGT21206108.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,803.31/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Housing Height
    8.0000 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    0.486 rpm
  • Maximum Output Torque
    1378 in/lb;155.7 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    3600:1
  • Output Size
    1.0000 in
  • Overhung Load
    1415 lbs
  • Ratio
    3600:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    50 lbs, 22.7 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.048 hp
  • Horsepower Rating Normal Duty
    0.048 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-DTMQ821-3600-L6-56
  • Max Input Horsepower
    0.048 hp
  • Mounting Type
    Horizontal Base, Worm Over
  • Output
    0.011 hp;0.008 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    6294.24 N, 1415 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1378 in-lbs;155.7 Nm

Overview

Mfr description
GRGT21206108.00 GRG-DTMQ821-3600-L6-56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought