Overview
Mfr description
GRGT21213108.00 GRG-DTMQ821-3600-D1-56
Specifications
- NEMA / IEC Frame Size56
- Manufacturer Reducer Size821
- Manufacturer Catalog NumberGRG-DTMQ821-3600-D1-56
- Weight50 lbs, 22.68 kg
- Gearbox Component TypeGearbox
- Case Size821
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data