Motion
GRGT26001014.00

GROVE GEAR
GRGT26001014.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.6300 in Center Distance, C-Face Input, Solid Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
Mi Item #19051549
MFR #GRGT26001014.00
Price$2,977.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT26001014.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.6300 in Center Distance, C-Face Input, Solid Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
Mi Item #19051549
MFR #GRGT26001014.00

Mfr description
GRGT26001014.00 GRG-TM826-7.5-L-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,977.03/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Center Distance
    2.6300 in
  • Housing Height
    8.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Maximum Output RPM
    233.3 rpm
  • Maximum Output Torque
    1235 in/lb;139.5 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    7.5:1
  • Output Size
    1.2500 in
  • Overhung Load
    1625 lbs
  • Ratio
    7.5:1
  • Shaft Diameter
    0.7500 in
  • Weight
    63 lbs

Details

  • Gearbox Component Type
    Cast Iron Single-Reduction Worm Reducer
  • Horsepower
    4.956 hp
  • Horsepower Rating Normal Duty
    4.956 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Lubrication
    Factory Filled Oil
  • Max Input Horsepower
    4.956 hp
  • Mounting Type
    Horizontal Base, Worm Over
  • Output
    4.571 hp
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Torque Rating (in-lb)
    1235 in-lbs;139.5 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)