Motion
GRG-TMQ826-5-L-140

GROVE GEAR
GRG-TMQ826-5-L-140

GRG-TMQ826-5-L-140
MI ITEM #19051561
MFR #GRG-TMQ826-5-L-140
List Price$2,925.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG-TMQ826-5-L-140

GRG-TMQ826-5-L-140
MI ITEM #19051561
MFR #GRG-TMQ826-5-L-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,925.34/each for your price

Overview

Mfr description
GRGT26001061.00 GRG-TMQ826-5-L-140

Specifications

  • Max Input Horsepower
    6.693 hp
  • Horsepower Rating Normal Duty
    6.693 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Keyed Hollow Bore
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    Cast Iron
  • Housing Height
    8.7500 in
  • Series
    GR
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Horizontal Base, Worm Over
  • Manufacturer Catalog Number
    GRG-TMQ826-5-L-140
  • Weight
    62 lbs, 28.123 kg
  • Input Style
    C-Face Quill
  • Output
    6.276 hp
  • Shaft Diameter
    0.7500 in
  • Torque Rating (in-lb)
    1130 in-lbs;127.67 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Shaft
  • Overhung Load
    1625 lbs
  • Gearbox Component Type
    Cast Iron Single-Reduction Worm Reducer
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text