Motion
GRGT26001076.00

GROVE GEAR
GRGT26001076.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6300 in Center Distance, Left Hand Output, 140 Frame
Mi Item #19051565
MFR #GRGT26001076.00
Price$2,513.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT26001076.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6300 in Center Distance, Left Hand Output, 140 Frame
Mi Item #19051565
MFR #GRGT26001076.00

Mfr description
GRGT26001076.00 GRG-TMQ826-15-L-140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,513.56/each

Specifications

Dimensions

  • Case Size
    262
  • Center Distance
    2.6300 in
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Weight
    62 lbs, 28.1 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-TMQ826-15-L-140
  • Output Direction
    Left Hand
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)