Motion
GRGT26002063.00

GROVE GEAR
GRGT26002063.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #19051579
MFR #GRGT26002063.00
List Price$2,925.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT26002063.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #19051579
MFR #GRGT26002063.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,925.34/each for your price

Overview

Mfr description
GRGT26002063.00 GRG-TMQ826-7.5-R-140

Specifications

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Case Included
    Yes
  • Output Bore Type
    Solid Shaft
  • Case Size
    262
  • Center Distance
    2.6300 in
  • Finish Coating
    Painted
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    4.956 hp
  • Horsepower Rating Normal Duty
    4.956 hp
  • Housing Height
    8.7500 in
  • Housing Length
    8.7500 in
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Keyway Size
    3/16 x 3/32 in
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-TMQ826-7.5-R-140
  • Manufacturer Reducer Size
    262
  • Max Input Horsepower
    4.956 hp
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    1235 in/lb;139.5 nm
  • Mounting Type
    Horizontal Base, Worm Over
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    7.5:1
  • Output
    4.571 hp;3.409 kw
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Size
    1.2500 in
  • Output Type
    Solid
  • Overhung Load
    1625 lbs
  • Overhung Load Capacity
    1625 lbs
  • Ratio
    7.5:1
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1235 in-lbs;139.5 Nm
  • Weight
    62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought