Motion
GRGT26002088.00

GROVE GEAR
GRGT26002088.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 180 Frame
MI ITEM #19051589
MFR #GRGT26002088.00
List Price$2,925.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT26002088.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 180 Frame
MI ITEM #19051589
MFR #GRGT26002088.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,925.34/each for your price

Overview

Mfr description
GRGT26002088.00 GRG-TMQ826-15-R-180

Specifications

  • Ratio
    15:1
  • NEMA / IEC Frame Size
    180
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GRG-TMQ826-15-R-180
  • Weight
    62 lbs, 28.12 kg
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text