Motion
GRGT26203094.00

GROVE GEAR
GRGT26203094.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Left Hand Output, 56C Frame
MI ITEM #19051606
MFR #GRGT26203094.00
List Price$4,271.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT26203094.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Left Hand Output, 56C Frame
MI ITEM #19051606
MFR #GRGT26203094.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,271.95/each for your price

Overview

Mfr description
GRGT26203094.00 GRG-DTMQ826-200-L3-56

Specifications

  • Center Distance
    2.6300 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    262
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GRG-DTMQ826-200-L3-56
  • Weight
    79 lbs, 35.8 kg
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    200:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text