Motion
GRGT26206093.00

GROVE GEAR
GRGT26206093.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56 Frame
MI ITEM #19051610
MFR #GRGT26206093.00
List Price$4,271.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT26206093.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56 Frame
MI ITEM #19051610
MFR #GRGT26206093.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,271.95/each for your price

Overview

Mfr description
GRGT26206093.00 GRG-DTMQ826-150-L6-56

Specifications

  • Ratio
    150:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    26
  • Manufacturer Catalog Number
    GRG-DTMQ826-150-L6-56
  • Weight
    79 lbs, 35.83 kg
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought