Motion
GRGT26211039.00

GROVE GEAR
GRGT26211039.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
MI ITEM #19051620
MFR #GRGT26211039.00
Price$4,408.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT26211039.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
MI ITEM #19051620
MFR #GRGT26211039.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,408.63/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    150:1
  • Ratio
    150:1
  • Weight
    84 lbs, 38.1 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GRG-DTM826-150-R5-56

Overview

Mfr description
GRGT26211039.00 GRG-DTM826-150-R5-56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought