Motion
GRGT32001042.00

GROVE GEAR
GRGT32001042.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 180 Frame
MI ITEM #19051637
MFR #GRGT32001042.00
List Price$4,187.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT32001042.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 180 Frame
MI ITEM #19051637
MFR #GRGT32001042.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,187.94/each for your price

Overview

Mfr description
GRGT32001042.00 GRG-TM832-10-L-180

Specifications

  • Ratio
    10:1
  • NEMA / IEC Frame Size
    180
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRG-TM832-10-L-180
  • Weight
    85 lbs, 38.555 kg
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought