Motion
GRGT32003057.00

GROVE GEAR
GRGT32003057.00

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 56 Frame
MI ITEM #19051695
MFR #GRGT32003057.00
List Price$4,338.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT32003057.00

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 56 Frame
MI ITEM #19051695
MFR #GRGT32003057.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,338.30/each for your price

Overview

Mfr description
GRGT32003057.00 GRG-TMQ832-80-D-56

Specifications

  • Ratio
    80:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    325
  • Manufacturer Catalog Number
    GRG-TMQ832-80-D-56
  • Weight
    84 lbs, 38.102 kg
  • Nominal Ratio
    80:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought