Motion
GRGT32003073.00

GROVE GEAR
GRGT32003073.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Double Output, 140TC Frame
MI ITEM #19051696
MFR #GRGT32003073.00
List Price$4,338.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT32003073.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Double Output, 140TC Frame
MI ITEM #19051696
MFR #GRGT32003073.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,338.30/each for your price

Overview

Mfr description
GRGT32003073.00 GRG-TMQ832-30-D-140

Specifications

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Case Included
    Yes
  • Output Bore Type
    Shaft
  • Case Size
    325
  • Center Distance
    3.2500 in
  • Gearbox Component Type
    Gearbox
  • Horsepower
    3.619 hp
  • Horsepower Rating Normal Duty
    3.619 hp
  • Housing Height
    10.2500 in
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-TMQ832-30-D-140
  • Manufacturer Reducer Size
    325
  • Max Input Horsepower
    3.619 hp
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    3226 in/lb;364.488 nm
  • Mounting Type
    Horizontal Base, Worm Over
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    30:1
  • Output
    2.986 hp;2.227 kw
  • Output Direction
    Double
  • Output Shaft
    Shaft
  • Output Size
    1.5000 in
  • Output Type
    Solid
  • Overhung Load
    2275 lbs
  • Overhung Load Capacity
    10119.71 N, 2275 lbs
  • Ratio
    30:1
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Service Factor
    1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    3226 in-lbs;364.488 Nm
  • Weight
    84 lbs, 38.102 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought