Overview
Mfr description
GRGT32003089.00 GRG-TMQ832-20-D-180
Specifications
- NEMA / IEC Frame Size180
- SeriesGR
- Manufacturer Reducer Size832
- Manufacturer Catalog NumberGRG-TMQ832-20-D-180
- Weight84 lbs, 38.102 kg
- Gearbox Component TypeGearbox
- Case Size832
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data