Overview
Mfr description
GRGT32003091.00 GRG-TMQ832-30-D-180
Specifications
- Ratio30:1
- NEMA / IEC Frame Size180
- Manufacturer Reducer Size832
- Manufacturer Catalog NumberGRG-TMQ832-30-D-180
- Weight84 lbs
- Nominal Ratio30:1
- Case Size832
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data