Motion
GRGT32202093.00

GROVE GEAR
GRGT32202093.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
MI ITEM #19051707
MFR #GRGT32202093.00
List Price$6,346.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT32202093.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
MI ITEM #19051707
MFR #GRGT32202093.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,346.03/each for your price

Overview

Mfr description
GRGT32202093.00 GRG-DTMQ832-150-L2-56

Specifications

  • Ratio
    150:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    325
  • Manufacturer Catalog Number
    GRG-DTMQ832-150-L2-56
  • Weight
    105 lbs, 47.627 kg
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text