Motion
GRGT32206103.00

GROVE GEAR
GRGT32206103.00

Right Angle Worm Gear Speed Reducer - 832:1 Ratio, 56 Frame
MI ITEM #19051714
MFR #GRGT32206103.00
List Price$6,346.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT32206103.00

Right Angle Worm Gear Speed Reducer - 832:1 Ratio, 56 Frame
MI ITEM #19051714
MFR #GRGT32206103.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,346.03/each for your price

Overview

Mfr description
GRGT32206103.00 GRG-DTMQ832-1200-L6-56

Specifications

  • Ratio
    832:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    206
  • Manufacturer Catalog Number
    GRG-DTMQ832-1200-L6-56
  • Weight
    105 lbs, 47.6 kg
  • Nominal Ratio
    832:1
  • Case Size
    206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought