Motion
GRGT32212004.00

GROVE GEAR
GRGT32212004.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Solid Output, 1.5000 in Output Size, Right Hand Output
MI ITEM #19051726
MFR #GRGT32212004.00
List Price$6,058.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT32212004.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Solid Output, 1.5000 in Output Size, Right Hand Output
MI ITEM #19051726
MFR #GRGT32212004.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,058.56/each for your price

Overview

Mfr description
GRGT32212004.00 GRG-DT832-200-R6

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Double Reduction
  • Ratio
    200:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.208 hp
  • Horsepower Rating Normal Duty
    0.768 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Right Hand
  • Style
    Shaft
  • Maximum Output RPM
    9 rpm
  • Maximum Output Torque
    5534 in/lb;625.26 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    10119.71 N, 2275 lbs
  • Housing Height
    10.4400 in
  • Keyway Size
    3/16 x 1.3800 in
  • Series
    GR
  • Manufacturer Reducer Size
    325
  • Torque Arm Kit
    Optional
  • Mounting Type
    Horizontal Base, Worm Over
  • Manufacturer Catalog Number
    GRG-DT832-200-R6
  • Weight
    105 lbs, 47.63 kg
  • Horsepower
    0.768 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    200:1
  • Output
    0.768 hp;0.573 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    5534 in-lbs;625.26 Nm
  • Bore Diameter
    1.5000 in
  • Output Shaft
    Shaft
  • Overhung Load
    2275 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought