Motion
GRGT323405113.00

GROVE GEAR
GRGT323405113.00

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 56 Frame
MI ITEM #19051733
MFR #GRGT323405113.00
List Price$6,023.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT323405113.00

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 56 Frame
MI ITEM #19051733
MFR #GRGT323405113.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,023.21/each for your price

Overview

Mfr description
GRGT323405113.00 GRG-DXTMQ832-125-L1-56

Specifications

  • Ratio
    125:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRG-DXTMQ832-125-L1-56
  • Weight
    106 lbs, 48.08 kg
  • Nominal Ratio
    125:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text