Motion
GRGU21207009.00

GROVE GEAR
GRGU21207009.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 600:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #19051759
MFR #GRGU21207009.00
List Price$3,428.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGU21207009.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 600:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #19051759
MFR #GRGU21207009.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,428.67/each for your price

Overview

Mfr description
GRGU21207009.00 GRG-DU821-600-R1

Specifications

  • Bore Diameter
    1.0000 in
  • Case Included
    Yes
  • Output Bore Type
    Single Output Shaft
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.065 hp
  • Horsepower Rating Normal Duty
    0.065 hp
  • Housing Height
    7.0900 in
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Keyway Size
    1/8 x 1.0000 in
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-DU821-600-R1
  • Manufacturer Reducer Size
    821
  • Max Input Horsepower
    0.065 hp
  • Maximum Output RPM
    2 rpm
  • Maximum Output Torque
    1412 in/lb;159.5 nm
  • Mounting Type
    Horizontal Base, Worm Under
  • Nominal Ratio
    600:1
  • Output
    0.065 hp;0.048 kw
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Size
    1.0000 in
  • Output Type
    Solid
  • Overhung Load
    1175 lbs
  • Overhung Load Capacity
    5226.66 N, 1175 lbs
  • Ratio
    600:1
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Style
    Shaft
  • Torque Rating (in-lb)
    1412 in-lbs;159.5 Nm
  • Weight
    55 lbs, 24.95 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text