Motion
GRGU21213093.00

GROVE GEAR
GRGU21213093.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
MI ITEM #19051761
MFR #GRGU21213093.00
List Price$3,783.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGU21213093.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
MI ITEM #19051761
MFR #GRGU21213093.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,783.59/each for your price

Overview

Mfr description
GRGU21213093.00 GRG-DUMQ821-150-D1-56

Specifications

  • Ratio
    150:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-DUMQ821-150-D1-56
  • Weight
    50 lbs, 22.68 kg
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought