Motion
GRGU26002009.00

GROVE GEAR
GRGU26002009.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
MI ITEM #19051764
MFR #GRGU26002009.00
List Price$2,461.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGU26002009.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
MI ITEM #19051764
MFR #GRGU26002009.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,461.02/each for your price

Overview

Mfr description
GRGU26002009.00 GRG-U826-50-R

Specifications

  • Ratio
    50:1
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GRG-U826-50-R
  • Weight
    58 lbs, 26.3 kg
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought