Motion
GRGU26002067.00

GROVE GEAR
GRGU26002067.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 140 Frame
MI ITEM #19051768
MFR #GRGU26002067.00
List Price$2,925.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGU26002067.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 140 Frame
MI ITEM #19051768
MFR #GRGU26002067.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,925.34/each for your price

Overview

Mfr description
GRGU26002067.00 GRG-UMQ826-15-R-140

Specifications

  • Ratio
    15:1
  • NEMA / IEC Frame Size
    140
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GRG-UMQ826-15-R-140
  • Weight
    62 lbs, 28.12 kg
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought