Motion
GRGU26206105.00

GROVE GEAR
GRGU26206105.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1800:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19051774
MFR #GRGU26206105.00
List Price$4,212.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGU26206105.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1800:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19051774
MFR #GRGU26206105.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,212.61/each for your price

Overview

Mfr description
GRGU26206105.00 GRG-DUMQ826-1800-L6-56

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Double Reduction
  • Ratio
    1800:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.107 hp
  • Horsepower Rating Normal Duty
    0.107 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    0.486 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    2365 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Housing Height
    8.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    GR
  • Manufacturer Reducer Size
    262
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GRG-DUMQ826-1800-L6-56
  • Weight
    79 lbs, 35.834 kg
  • Horsepower
    0.107 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    1800:1
  • Output
    0.038 hp;0.028 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    2365 in-lbs
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Shaft
  • Overhung Load
    1625 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text