Motion
GRGU32001007.00

GROVE GEAR
GRGU32001007.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #19051780
MFR #GRGU32001007.00
List Price$3,630.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGU32001007.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #19051780
MFR #GRGU32001007.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,630.72/each for your price

Overview

Mfr description
GRGU32001007.00 GRG-U832-30-L

Specifications

  • Ratio
    30:1
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GRG-U832-30-L
  • Weight
    80 lbs, 36.287 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought