Motion
GRGU32001091.00

GROVE GEAR
GRGU32001091.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 180 Frame
MI ITEM #19051786
MFR #GRGU32001091.00
List Price$3,630.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGU32001091.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 180 Frame
MI ITEM #19051786
MFR #GRGU32001091.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,630.72/each for your price

Overview

Mfr description
GRGU32001091.00 GRG-UMQ832-30-L-180

Specifications

  • Ratio
    30:1
  • Case Included
    Yes
  • Style
    Quill Style
  • NEMA / IEC Frame Size
    180
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GRG-UMQ832-30-L-180
  • Weight
    84 lbs, 38.102 kg
  • Input Style
    Quill Style
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text